Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 547577 SEMI-ROTARY DRIVE DSM-16-270-CC-FW-A-B
FESTO 547577 SEMI-ROTARY DRIVE DSM-16-270-CC-FW-A-B
Semi-rotary drive DSM
References
festo:
DSM-16-270-CC-FW-A-B
rubix:
108A3260
manufacturer :
547577
ean:
4052568005962
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547577 SEMI-ROTARY DRIVE DSM-16-270-CC-FW-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
667,5
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
57
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
527.72
excl. VAT
/
Each
£
633.26
incl. VAT
Delivery usually within (
2
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556619 SWIVEL/LINEAR UNIT
FESTO 1369122 SEMI-ROTARY DRIVE DSM-12-270-CC-HD-A-B
FESTO 556399 SWIVEL/LINEAR UNIT DSL-16-40-270-P-A-S20-B
SMC CP96SDB32-15 ISO 15552 CYLINDER
FESTO 549577 HINGE CYLINDER
FESTO 1845713 SEMI-ROTARY DRIVE DRVS-16-90-P
FESTO 1845718 SEMI-ROTARY DRIVE
FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
FESTO 566214 SEMI-ROTARY DRIVE
SMC CDRA1BS30-90CZ ROTARY ACTUATOR
SMC MSUB1-180S ROTARY TABLE
SMC CDRB1BW63-100D ROTARY ACTUATOR
FESTO 556676 SWIVEL/LINEAR UNIT
FESTO 549567 HINGE CYLINDER
SMC CP96SDB80-10 ISO 15552 CYLINDER