FESTO 185930 SEMI-ROTARY DRIVE DSM-6-90-P-A-FW
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-6-90-P-A-FW
Rubix:109A1479
Manufacturer :185930
EAN:4052568146207

Documents
Product details : FESTO 185930 SEMI-ROTARY DRIVE DSM-6-90-P-A-FW
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x58x100 mm |
|---|---|
| Logistic Weight | 161,6 g |
| Type | rotary actuator |
| Max. service pressure | 8 bar |
| Fixation centre-to-centre distance | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 268.90 excl. VAT
/ Each
£ 322.68 incl. VAT
- Delivery usually within ( 6 ) days