FESTO 1559484 SEMI-ROTARY DRIVE

Semi-rotary drive DSM

See technical informationSee documents
References
Festo:DSM-T-10-90-P
Rubix:390A8753
Manufacturer :1559484
EAN:4052568239381
DSM-T-10-90-P Semi-rotary drive
Technical specifications
Typerotary actuator
See all Specifications
Documents

Product details : FESTO 1559484 SEMI-ROTARY DRIVE


Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range

Strengths

  • Semi-rotary vane drive
  • With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)

Technical specifications


Attributes
Logistic Weight288,41 g
Typerotary actuator
Max. service pressure8 bar
Fixation centre-to-centre distance38 mm
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 371.02 excl. VAT
/ Each
£ 445.22 incl. VAT
  • Delivery usually within ( 6 ) days