Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1145126 SEMI-ROTARY DRIVE
FESTO 1145126 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-40-270-A-B
rubix:
390A8775
manufacturer :
1145126
ean:
4052568227685
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1145126 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
3996
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
105
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
733.20
excl. VAT
/
Each
£
879.84
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
SMC CP96SDB50-10C ISO 15552 CYLINDER
FESTO 556414 SWIVEL/LINEAR UNIT
SMC CP96SB100-160-XB6 ISO 15552 CYLINDER
FESTO 565777 HINGE CYLINDER
FESTO 173193 SEMI-ROTARY DRIVE DSM-10-180-P
FESTO 556402 SWIVEL/LINEAR UNIT
FESTO 547574 SEMI-ROTARY DRIVE DSM-16-270-P-A-B
FESTO 565736 HINGE CYLINDER
SMC CDRA1BS63TF-100CZ ROTARY ACTUATOR
FESTO 556573 SWIVEL/LINEAR UNIT
SMC CDRA1BS50-90CZ ROTARY ACTUATOR
FESTO 552085 CUSHIONING MOUNT
FESTO 566203 SEMI-ROTARY DRIVE DSM-12-270-P1-A-B
FESTO 549578 HINGE CYLINDER
FESTO 552706 ROTARY MODULE