References
Festo:DWC-63-150-Y-A-G
Rubix:390A9058
Manufacturer :572365
EAN:4052568218546

Documents
Product details : FESTO 572365 HINGE CYLINDER
Hinge cylinder DWC-63-150-Y-A-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2162 g |
|---|---|
| Type | dwc-63-150-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 184.48 excl. VAT
/ Each
£ 221.38 incl. VAT
- Delivery usually within ( 10 ) days