References
Festo:DWA-50-100-Y-AB-G
Rubix:390A8896
Manufacturer :565779
EAN:4052568213220

Documents
Product details : FESTO 565779 HINGE CYLINDER
Hinge cylinder DWA-50-100-Y-AB-G Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1765 g |
|---|---|
| Type | dwa-50-100-y-ab-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 159.79 excl. VAT
/ Each
£ 191.75 incl. VAT
- Delivery usually within ( 10 ) days