Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556595 SWIVEL/LINEAR UNIT
FESTO 556595 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-50-270-CC-A-S2-KF-B
rubix:
390A8553
manufacturer :
556595
ean:
4052568201425
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556595 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
978,5
g
Type
swivel actuator unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,774.37
excl. VAT
/
Each
£
2,129.24
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 549571 HINGE CYLINDER
FESTO 1774112 BALL VALVE ACTUATOR UNIT
FESTO 556585 SWIVEL/LINEAR UNIT
FESTO 1145106 SEMI-ROTARY DRIVE
FESTO 185934 SEMI-ROTARY DRIVE DSM-8-90-P-FW
FESTO 8078864 MINI SLIDE DGST-20-30-E1A
SMC CDRBT10-90 ROTARY ACTUATOR
SMC MSQB10L3 ROTARY TABLE
SMC CDRQ2BS40TF-180 COMPACT ROTARY ACTUATOR
FESTO 556586 SWIVEL/LINEAR UNIT DSL-16-25-270-CC-A-S20-&
SMC CRB2BW40-180S ROTARY ACTUATOR
FESTO 565752 HINGE CYLINDER
FESTO 566213 SEMI-ROTARY DRIVE
FESTO 565760 HINGE CYLINDER DWB-63-150-Y-A-G
FESTO 33297 SEMI-ROTARY DRIVE DSR-10-180-P