References
Festo:DWA-63-100-Y-A
Rubix:390A8924
Manufacturer :549570
EAN:4052568190880

Documents
Product details : FESTO 549570 HINGE CYLINDER
Hinge cylinder DWA-63-100-Y-A Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1937 g |
|---|---|
| Type | dwa-63-100-y-a hinge cylinder |
Show UNSPSC/ECL@SS
£ 179.38 excl. VAT
/ Each
£ 215.26 incl. VAT
- Delivery usually within ( 10 ) days