Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1564894 SEMI-ROTARY DRIVE
FESTO 1564894 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-6-90-P
rubix:
390A8789
manufacturer :
1564894
ean:
4052568240295
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1564894 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
147
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
25
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.30
excl. VAT
/
Each
£
476.76
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 565759 HINGE CYLINDER
SMC CDRA1BS63TF-100CZ ROTARY ACTUATOR
FESTO 1145125 SEMI-ROTARY DRIVE
FESTO 1845716 SEMI-ROTARY DRIVE DRVS-25-90-P
FESTO 556750 SWIVEL/LINEAR UNIT
FESTO 565771 HINGE CYLINDER
AVENTICS R412000397
FESTO 556517 SWIVEL/LINEAR UNIT DSL-32-80-270-CC-A-S2-B
FESTO 1369122 SEMI-ROTARY DRIVE DSM-12-270-CC-HD-A-B
FESTO 556499 SWIVEL/LINEAR UNIT
FESTO 556697 SWIVEL/LINEAR UNIT
FESTO 565762 HINGE CYLINDER
FESTO 556594 SWIVEL/LINEAR UNIT
FESTO 552080 SEMI-ROTARY DRIVE
FESTO 8078863 MINI SLIDE DGST-20-20-E1A