Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556594 SWIVEL/LINEAR UNIT
FESTO 556594 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-50-270-P-A-S2-KF-B
rubix:
390A8557
manufacturer :
556594
ean:
4052568201418
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556594 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
955
g
Type
Swivel Actuator Unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,549.33
excl. VAT
/
Each
£
1,859.20
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
SMC CP96SB125-250-XB6 (XB6) PROFILE DESIGN CP96 ISO CYLINDER
FESTO 565742 HINGE CYLINDER
FESTO 556747 SWIVEL/LINEAR UNIT
FESTO 3008528 ROTARY DRIVE
FESTO 2536484 SEMI-ROTARY DRIVE
SMC CP96SDB63-20 ISO 15552 CYLINDER
FESTO 558090 HINGE CYLINDER
FESTO 558105 HINGE CYLINDER
FESTO 8078833 MINI SLIDE DGST-8-10-E1A
FESTO 556735 SWIVEL/LINEAR UNIT
FESTO 1145128 SEMI-ROTARY DRIVE
FESTO 556702 SWIVEL/LINEAR UNIT
FESTO 565744 HINGE CYLINDER
FESTO 556621 SWIVEL/LINEAR UNIT
FESTO 1562093 SEMI-ROTARY DRIVE