FESTO 384307 SET OF WEARING PARTS DSM- 32-270-P
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-32-270-P
Rubix:111A2528
Manufacturer :152593

Documents
Product details : FESTO 384307 SET OF WEARING PARTS DSM- 32-270-P
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Type | semi rotary drive |
|---|---|
| Max. service pressure | 10 bar |
| Fixation centre-to-centre distance | 85 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 92.56 excl. VAT
/ Each
£ 111.07 incl. VAT
- Usually arrives within 14 working days