Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 11911 SEMI-ROTARY DRIVE DSR-25-180-P
FESTO 11911 SEMI-ROTARY DRIVE DSR-25-180-P
Semi-rotary drive, metric DSR
References
festo:
DSR-25-180-P
rubix:
80228386
manufacturer :
11911
ean:
4052568002466
Technical specifications
Type
Quarter Turn Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 11911 SEMI-ROTARY DRIVE DSR-25-180-P
Rotary vane drive with direct transmission to the drive shaft in a half-shell housing
Strengths
Semi-rotary vane drive
With spigot or hollow flanged shaft
The modern alternative is the semi-rotary drive DRVS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
100
x
90
x
80
mm
Logistic Weight
586,49
g
Type
Quarter Turn Actuator
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
475.53
excl. VAT
/
Each
£
570.64
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FESTO 556727 SWIVEL/LINEAR UNIT
FESTO 565742 HINGE CYLINDER
FESTO 556451 SWIVEL/LINEAR UNIT
SMC CDRB1BW80-100S-XF ROTARY ACTUATOR
FESTO 565734 HINGE CYLINDER
FESTO 556604 SWIVEL/LINEAR UNIT
SMC MSQB10L3 ROTARY TABLE
FESTO 556702 SWIVEL/LINEAR UNIT
FESTO 556471 SWIVEL/LINEAR UNIT
NORGREN M/60287/180 ROTARY ACTUATOR
AVENTICS R412000402
SMC CP96SB63-80-XB6 ISO 15552 CYLINDER
FESTO 1845715 SEMI-ROTARY DRIVE
SMC C96SDB32-10 ISO 15552 CYLINDER
FESTO 1145104 SEMI-ROTARY DRIVE