References
SMC:MSQB10L3
Rubix:2605906
Manufacturer :00095345
EAN:3618036366419

Product details : SMC MSQB10L3 ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates a load guide and mounting face with a rack-and-pinion rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotary adjustment from 0 to 190 degrees, and sensor compatibility. Additional features include a hollow column and direct load mounting.
•Rotary table w/external shock absorber
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: B (Basic Style)
Size: 10mm
Shock Absorber: L (For Low Energy)
Port Location: 3 (Standard 90°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: B (Basic Style)
Size: 10mm
Shock Absorber: L (For Low Energy)
Port Location: 3 (Standard 90°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
Technical specifications
Attributes
| Type | basic model |
|---|---|
| Application | damping for low energy |
| Max. service pressure | 10 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 557.74 excl. VAT
/ Each
£ 669.29 incl. VAT
- Delivery usually within ( 4 ) days