SMC ZP3-T10UMHS-A5 VACUUM PAD
Semiconductor with Adapter - ZP3-#HS#
See technical informationSee documentsReferences
SMC:ZP3-T10UMHS-A5
Rubix:394A1621
Manufacturer :ZP3-T10UMHS-A5

Technical specifications
| Material | semi-conductive silicone rubber |
|---|---|
| Diameter | 10 mm |
| Shape | flat |
Documents
Product details : SMC ZP3-T10UMHS-A5 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 4 - Ø 16 mm
Shapes: Flat Type with Groove
Materials: Semiconductor Silicone Rubber
Options: Female Thread, Barb Fitting and One-touch Fitting Adapter Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | semi-conductive silicone rubber |
|---|---|
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Usually arrives within 14 working days