References
SMC:ZPT13US-B5
Rubix:394A2637
EAN:3618036451702

Documents
Product details : SMC ZPT13US-B5 VERTICAL ENTRY VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x21x15 mm |
|---|---|
| Logistic Weight | 7 g |
| Material | silicon rubber |
| Diameter | 13 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Usually arrives within 14 working days