References
SMC:ZP3-10UMHS
Rubix:394A1797
Manufacturer :ZP3-10UMHS

Technical specifications
| Material | semi-conductive silicone rubber |
|---|---|
| Diameter | 10 mm |
| Shape | flat |
Documents
Product details : SMC ZP3-10UMHS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 4 - Ø 16 mm
Shapes: Flat Type with Groove
Materials: Semiconductor Silicone Rubber.
Technical specifications
Attributes
| Material | semi-conductive silicone rubber |
|---|---|
| Diameter | 10 mm |
| Shape | flat |
| Type | compact vacuum pad |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Delivery usually within ( 29 ) days