References
Piab:0202101
Rubix:271A4620
Manufacturer :0202101

Product details : PIAB 0202101 SUCTION CUP VL50FC VALUE LINE
Value Line suction cups are suitable for standard/basic applications. The program consists of flat-concave, bellows and long-bellows shapes. The suction cups show good performance at a value price. They have long thin lips for good sealing on slightly corrugated surfaces e. g. corrugated cardboard. The products are available globally with off-the-shelf deliveries.
Strengths
•Suitable for flat or slightly corrugated or curved surfaces
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material
Technical specifications
Attributes
| Material | tpe |
|---|---|
| Diameter | 50 mm |
| Shape | round |
| Type | suction cup |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Usually arrives within 14 working days