References
Festo:DASI-Q11-32-A-KT
Rubix:390A6271
Manufacturer :1632097
EAN:4052568243326

Documents
Product details : FESTO 1632097 SENSING KIT
Sensing kit DASI-Q11-32-A-KT Size=32, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=366 g, Mounting type=Tightened
Sensing set DASI-Q11-32-A-KT 1632097
Technical specifications
Attributes
| Logistic Weight | 402 g |
|---|---|
| Type | query kit for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 224.98 excl. VAT
/ Each
£ 269.98 incl. VAT
- Delivery usually within ( 2 ) days