Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 174416 TRUNNION FLANGE ZNCF-100
FESTO 174416 TRUNNION FLANGE ZNCF-100
ZNCF pivot pin
References
festo:
ZNCF-100
rubix:
123A8309
manufacturer :
174416
ean:
4052568142803
Technical specifications
Type
pivot pin
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174416 TRUNNION FLANGE ZNCF-100
Pivot pin ZNCF-100 Size=100, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=2254 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
184
x
110
x
45
mm
Logistic Weight
2170
g
Type
pivot pin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.24
excl. VAT
/
Each
£
179.09
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC VVQ1000W-27-22 TIE ROD
SMC JS20-8-125S STAINLESS STEEL FLOATING JOINT
FESTO 6062 FOOT MOUNTING HBN-12/16X1-A
FESTO 163239 CONNECTING KIT
NORGREN QA/8080/24 MOUNTING ASSEMBLY
FESTO 563398 ADAPTER NPFV-AF-G14-G14-MF
FESTO 162954 FOOT MOUNTING CRH-63
FESTO 562679 COUPLING
FESTO 150731 FOOT MOUNTING HP-25
FESTO 557986 AXIAL KIT
SMC JAL20-8-125 FLOATING JOINT
FESTO 2408600 ADAPTER KIT
FESTO 2224996 AXIAL KIT
FESTO 562630 SENSOR RAIL EAPR-S1-S-46-400/440-S
FESTO 538961 MOMENT COMPENSATOR FKC-32