References
Festo:SIEZ-NB-18
Rubix:121A4753
Manufacturer :538349
EAN:4052568049751

Documents
Product details : FESTO 538349 SENSOR BRACKET SIEZ-NB-18
Sensor bracket SIEZ-NB-18 For sensors, non-flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=M18, Mounting type=with through hole, Product weight=21 g
Technical specifications
Attributes
| Logistic Weight | 22,26 g |
|---|---|
| Type | sensor holder siez-nb-18 |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Delivery usually within ( 11 ) days