References
Festo:SASF-L1-LD-M4
Rubix:391A5946
Manufacturer :552832
EAN:4052568095550

Documents
Product details : FESTO 552832 ADAPTER LENS
Adapter lens SASF-L1-LD-M4 To increase working range. Ambient temperature=-30 - 150 °C, Tightening torque=-0,2 - 0,6 Nm, Product weight=1,4 g, Materials information, housing=(* Aluminium, * Anodised), Protection class=IP66
Adapter lens SASF-L1-LD-M4 552832
Technical specifications
Attributes
| Logistic Weight | 1,68 g |
|---|---|
| Type | attachment lens |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 16 ) days