References
Festo:DASI-B12-20-S3
Rubix:390A6245
Manufacturer :1435226
EAN:4052568105907

Documents
Product details : FESTO 1435226 SENSOR BRACKET
Sensor bracket DASI-B12-20-S3 Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor bracket DASI-B12-20-S3 1435226
Technical specifications
Attributes
| Logistic Weight | 19,7 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 91.92 excl. VAT
/ Each
£ 110.30 incl. VAT
- Delivery usually within ( 6 ) days