References
Festo:EAPR-S1-S-15-100
Rubix:391A0519
Manufacturer :562614
EAN:4052568099312

Documents
Product details : FESTO 562614 SENSOR RAIL
Sensor rail EAPR-S1-S-15-100 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=16 g
Sensor strip EAPR-S1-S-15-100 suitable for electric carriage EGSK. Size=15, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=16 g
Technical specifications
Attributes
| Logistic Weight | 33,7 g |
|---|---|
| Type | eapr sensor strip |
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
- Delivery usually within ( 14 ) days