References
Festo:FUA-12/16
Rubix:117A2214
Manufacturer :157299
EAN:4052568071295

Documents
Product details : FESTO 157299 FLANGE MOUNTING FUA-12/16
Flange Mounting FUA-12/16 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=12/16, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=48 g
Technical specifications
Attributes
| Logistic Weight | 44,2 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
- Delivery usually within ( 8 ) days