References
Aventics:R412019689
Rubix:156A3049
EAN:3666750001161

Documents
Product details : AVENTICS SWITCH R412019689
Strengths
4 mm T-slot
with cable
Plug, M12, 3-pin, with knurled screw
UL certification
electronic PNP
Direct mounting for series PRA, SSI, GSU, RTC, CKP, GPC, MSC, MSN, RCM, CVI
Indirect mounting for series MNI, CSL-RD, ICM
4 mm T-slot
with cable
with cable
Plug, M12, 3-pin, with knurled screw
UL certification
electronic PNP
Direct mounting for series PRA, SSI, GSU, RTC, CKP, GPC, MSC, MSN, RCM, CVI
Indirect mounting for series MNI, CSL-RD, ICM
4 mm T-slot
with cable
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 79.52 excl. VAT
/ Each
£ 95.42 incl. VAT
- Delivery usually within ( 5 ) days
