FESTO 150364 PROXIMITY SWITCH SIEN-4B-NO-K-L


Proximity switch SIEN

References
festo:SIEN-4B-NO-K-L
rubix:119A4960
manufacturer :150364
ean:4052568068745
SIEN-4B-NO-K-L Proximity Sensor
brand logo
Technical specifications
Typesien
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 150364 PROXIMITY SWITCH SIEN-4B-NO-K-L


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistic Weight43,4 g
Typesien
Min. tension10 V
Max. tension30 V
Materialhigh-alloy stainless steel, tpe-u
Show UNSPSC/ECL@SS
£ 78.95 excl. VAT
/ Each
£ 94.74 incl. VAT