FESTO 184543 SEPARATOR PLATE CPV18-DZPR


Separator plate CPV18

References
festo:CPV18-DZPR
rubix:109A5534
manufacturer :184543
ean:4052568039080
CPV18-DZPR Separator plate
brand logo
Technical specifications
TypeSeparating plate
See all Specifications

Product details : FESTO 184543 SEPARATOR PLATE CPV18-DZPR


Separator plate CPV18-DZPR To separate two pressure zones for valve terminal CPV. Can be fitted only once per block and only between valves. Operating pressure=-0,9 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Medium temperature=-10 - 50 °C

Technical specifications


Attributes
Logistic Weight119,3 g
TypeSeparating plate
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
  • Delivery usually within ( 8 ) days