References
SMC:AMG150C-F02D
Rubix:124A4065
Manufacturer :AMG150C-F02D
EAN:3618035577830

Technical specifications
| Threading diameter (inch) | g1/4 bspp '' |
|---|---|
| Filter fineness | 3 µm |
Product details : SMC AMG150C-F02D WATER SEPARATOR
Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
▪ Body Size: 150C [10SCFM (300l/Min)]
▪ Thread: F (G)
▪ Port Size: 02 (1/4)
▪ Accessory: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Degreasing Wash: None
▪ Thread: F (G)
▪ Port Size: 02 (1/4)
▪ Accessory: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x172x63 mm |
|---|---|
| Logistic Weight | 454 g |
| Threading diameter (inch) | g1/4 bspp '' |
| Filter fineness | 3 µm |
| Type | parallel (g) |
| Material | die-cast aluminum |
| Volume flow rate | 300 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 15 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 114.05 excl. VAT
/ Each
£ 136.86 incl. VAT
- Delivery usually within ( 4 ) days