PARKER AIRBELLTRIPLE12X3 9109051


Series 9109 flexible pneumatic cylinders

References
parker hannifin:9109051
rubix:157A7753
brand logo
brand logo
Technical specifications
Type12 x 3
Cylinder diameter300 mm
See all Specifications

Product details : PARKER AIRBELLTRIPLE12X3 9109051


Manufactured from reinforced synthetic rubber in 1, 2 or 3-lobe versions, depending on stroke and model, flexible cylinders have no reciprocating metal parts like conventional pneumatic cylinders, eliminating any frictional stress. Available in ten different diameters, all models are supplied fully assembled. Cylinders in diameters from 70 to 660 mm feature aluminum plates and bushings. Stainless steel version available as an option.

Technical specifications


Attributes
Type12 x 3
Cylinder diameter300 mm
Cylinder stroke330 mm
Show UNSPSC/ECL@SS
£ 717.41 excl. VAT
/ Each
£ 860.89 incl. VAT
  • Usually arrives within 14 working days