AVENTICS R412007614


Series CC02-AL

References
aventics:R412007614
rubix:273A0991
brand logo
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure10 bar
See all Specifications

Product details : AVENTICS R412007614


The AVENTICS Series CC check-choke valves are designed for nominal flows from 50 to 1960 l/min. The different versions are available with a push-in fitting or internal thread.

Technical specifications


Attributes
Min. service pressure 0.5 bar
Max. service pressure10 bar
TypeCheck-Choke Valve
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
  • Usually arrives within 14 working days