References
SMC:VHS20-F01-D
Rubix:245A3611
Manufacturer :VHS20-F01-D

Documents
Product details : SMC VHS20-F01-D PRESSURE VALVE
Applicable series: AC-D.
Strengths
Modular design with body style consistent with FRL units
Flow rate up to 14098 l/min
Energy saving: zero air bleeding while switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Technical specifications
Attributes
| Coupling | g 1/8 '' |
|---|---|
| Max. service pressure | 10 bar |
| Type | pressure relief valve |
| Size | 1/8 |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Delivery usually within ( 4 ) days