PIAB F30-2.10.02AB CUP 0101326


Suction cup

References
piab:0101326
rubix:120A2583
brand logo
brand logo
Technical specifications
MaterialChloroprene
Diameter32 mm
ShapeFlat
See all Specifications

Product details : PIAB F30-2.10.02AB CUP 0101326


Suction cup F30-2 Chloroprene, G1/8" male, with mesh filter

Strengths

Suitable for flat objects
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Applications

Dry sheet metal

Technical specifications


Attributes
MaterialChloroprene
Diameter32 mm
ShapeFlat
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
  • Usually arrives within 14 working days