References
Aventics:0822062006
Rubix:274A0329
Manufacturer :0822062006
EAN:3661475881586

Product details : AVENTICS 0822062006
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 553.15 excl. VAT
/ Each
£ 663.78 incl. VAT
- Usually arrives within 14 working days
