References
Aventics:0822065001
Rubix:274A0359
Manufacturer :0822065001
EAN:3661475882330

Product details : AVENTICS 0822065001
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 709.01 excl. VAT
/ Each
£ 850.81 incl. VAT
- Usually arrives within 14 working days
