References
SMC:JA10-4-070
Rubix:116A8011
Manufacturer :JA10-4-070

Documents
Product details : SMC JA10-4-070 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 10 mm
Nominal Thread: 4-070 (M4 x 0.7)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 10 mm
Nominal Thread: 4-070 (M4 x 0.7)
Option: None
Technical specifications
Attributes
| Type | floating joint |
|---|---|
| Connection 1 | m4 |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Delivery usually within ( 4 ) days