References
Aventics:0822062505
Rubix:274A0507
Manufacturer :0822062505
EAN:3661475881791
Product details : AVENTICS 0822062505
Guide cylinder, series GPC-E
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | guide cylinders, series gpc-e |
Show UNSPSC/ECL@SS
£ 863.38 excl. VAT
/ Each
£ 1,036.06 incl. VAT
- Usually arrives within 14 working days

