References
Aventics:0821406515
Rubix:272A8273
Manufacturer :0821406515
EAN:3661475876681
Product details : AVENTICS 0821406515
Miniature slide, MSN series
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | mini slide, series msn |
Show UNSPSC/ECL@SS
£ 852.44 excl. VAT
/ Each
£ 1,022.93 incl. VAT
- Usually arrives within 14 working days

