Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
AVENTICS 0821300433
AVENTICS 0821300433
Series NL2
References
aventics:
0821300433
rubix:
273A4008
ean:
3661475869577
Technical specifications
Threading diameter (inch)
3/8
''
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 0821300433
Technical specifications
Attributes
Threading diameter (inch)
3/8
''
Volume flow rate
1100
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
216.35
excl. VAT
/
Each
£
259.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MENNEK 7247UK RCD SWITCHED WALL UNIT 16A 200
MENNEKES 7313 RCD SOCKET IP44 32A 5P 400V 1XRCD
SMC AR3060-02 REGULATOR - CHECK - VALVE
AVENTICS 0821300404
FESTO 185717 SERVICE UNIT LFR-3/4-D-MAXI-KA
FESTO 192373 FILTER REGULATOR LFR-1/2-D-7-O-DI-MAXI
FESTO 186053 SERVICE UNIT FRC-1/2-D-MAXI-KA
FESTO 192454 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA-A
ASCO G652A3M040A0000 FILTER REG
FESTO 185776 SERVICE UNIT LFR-1/2-D-MIDI-KF-A
SMC AMS40A-F04D-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC IZS41-460CP-06B IONIZER
FESTO 194709 FILTER REGULATOR LFRS-1/4-D-MINI-A
SMC AMS40B-F00C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC AC50-F06E-D AIR FILTER + REGULATOR + LUBRICATOR