FESTO 192454 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA-A


LFR Service Unit Combination

References
festo:LFR-1/2-D-DI-MAXI-KA-A
rubix:124A0149
manufacturer :192454
ean:4052568151904
LFR-1/2-D-DI-MAXI-KA-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 192454 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA-A


Service unit combination LFR-1/2-D-DI-MAXI-KA-A consisting of Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2424,33 g
Threading diameter (inch)1/2 ''
MaterialZinc die-cast
Volume flow rate5200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 466.80 excl. VAT
/ Each
£ 560.16 incl. VAT
  • Delivery usually within ( 26 ) days