MENNEKES 7313 RCD SOCKET IP44 32A 5P 400V 1XRCD
Combination Unit
See technical informationSee documentsReferences
Mennekes:7313
Rubix:253A3821
Documents
Product details : MENNEKES 7313 RCD SOCKET IP44 32A 5P 400V 1XRCD
• Screw terminals
• Fused with RCD (0.03 A)
• Other leakage current ratings on request
• Fused with RCD (0.03 A)
• Other leakage current ratings on request
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 336.31 excl. VAT
/ Each
£ 403.57 incl. VAT
- Usually arrives within 14 working days

