FESTO 186053 SERVICE UNIT FRC-1/2-D-MAXI-KA
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/2-D-MAXI-KA
Rubix:120A3215
Manufacturer :186053
EAN:4052568146511

Documents
Product details : FESTO 186053 SERVICE UNIT FRC-1/2-D-MAXI-KA
Service unit combination FRC-1/2-D-MAXI-KA consisting of Filter regulator, Distributor Module and lubricator. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3223 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 7500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,130.94 excl. VAT
/ Each
£ 1,357.13 incl. VAT
- Delivery date on request
Contact a branch