AVENTICS G 1/4 PNEUMATIC REGULATOR 1/4 IN G -10C 0.5BAR, 0.5 10BAR
Pressure regulator series NL2-RGS
See technical informationReferences
Aventics:0821302400
Rubix:80221626
Manufacturer :0821302400


Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 16 bar |
Product details : AVENTICS G 1/4 PNEUMATIC REGULATOR 1/4 IN G -10C 0.5BAR, 0.5 10BAR
Pressure regulator, series NL2-RGS
Pressure relief valve
Technical specifications
Attributes
| Package weight | 406 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 83.40 excl. VAT
/ Each
£ 100.08 incl. VAT
- Delivery usually within ( 5 ) days