Series NR02
Coupling | G 3/8 '' |
---|---|
Material | Brass;Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 2 bar |
Coupling | G 3/8 '' |
---|---|
Material | Brass;Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 2 bar |
Max. service pressure | 10 bar |
Type | Non-Return Valve |
Delivery usually within ( 5 ) days