References
Aventics:1823391911
Rubix:273A0854
Manufacturer :1823391911

Product details : AVENTICS 1823391911
2/2-way shut-off valve, Series SC01
Shut-off valve
Technical specifications
Attributes
| Diameter (inch) | 1/4 '' |
|---|---|
| Service pressure | 16 bar |
| Profile | 2/2-way stop valve, series sc01 |
| Material | brass (housing); polytetrafluoroethylene (seal); polyamide (lever) |
| Connection | internal thread (g 1/4) |
| Size of thread | g 1/4 |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Usually arrives within 14 working days
