References
SMC:T1075W-100
Rubix:119A0432
Manufacturer :00028499
EAN:3618036144994

Documents
Product details : SMC T1075W-100 100M NYLON WHITE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1075 (ODØ10, IDØ7.5)
Color: W (White)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1075 (ODØ10, IDØ7.5)
Color: W (White)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 3650 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | white |
| Material | nylon |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 250.13 excl. VAT
/ Each
£ 300.16 incl. VAT
- Delivery usually within ( 4 ) days