References
SMC:T0645W-20
Rubix:116A5368
Manufacturer :T0645W-20

Documents
Product details : SMC T0645W-20 NYLON TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Inner diameter | 4.5 mm |
| Outer diameter | 6 mm |
| Colour | white |
| Material | nylon |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- Delivery usually within ( 17 ) days