MECALINE POLYAMIDE TUBE POLYAMIDE 4X27 NATURAL25 MTR BOX 846302
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846302
Rubix:216A1151
EAN:3660338081415

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 4X27 NATURAL25 MTR BOX 846302
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | natural |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
- In stock: Next day delivery
