References
SMC:T1209B-100
Rubix:265A1756
Manufacturer :T1209B-100
EAN:3618036144949

Documents
Product details : SMC T1209B-100
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
T, Metric Size Nylon Tubing
Technical specifications
Attributes
| Logistic Weight | 5692 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 100 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 322.48 excl. VAT
/ Each
£ 386.98 incl. VAT
- Delivery usually within ( 4 ) days