References
SMC:TIA11B-20
Rubix:125A0512
Manufacturer :TIA11B-20
EAN:3618036139105

Documents
Product details : SMC TIA11B-20 NYLON TUBING
Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colors and roll sizes are available upon request.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 11 (ODØ9.53, IDØ6.99)
Color: B (Black)
20: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 11 (ODØ9.53, IDØ6.99)
Color: B (Black)
20: 20m Roll
Applications
General Pneumatic
Technical specifications
Attributes
| Logistic Weight | 703 g |
|---|---|
| Inner diameter | 6.99 mm |
| Outer diameter | 9.53 mm |
| Colour | black |
| Material | nylon |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 66.87 excl. VAT
/ Each
£ 80.24 incl. VAT
- Delivery usually within ( 4 ) days