SMC TUH1208N-20 HARD POLYURETHANE TUBING

Polyurethane Tubing

See technical informationSee documents

References

SMC:TUH1208N-20
Rubix:2608889
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter12 mm
Colourtransparent
See all Specifications

Documents

Product details : SMC TUH1208N-20 HARD POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.

Size: 1208 (O.D.12, I.D.8, High Pressure Type)
Color: N (Translucent)
Roll Length: 20 m Roll

Technical specifications


Attributes
Logistic Weight1000 g
Inner diameter8 mm
Outer diameter12 mm
Colourtransparent
Materialpolyurethane
Reel length20 m
Min. temperature-20 °C
Max. temperature60 °C
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Delivery usually within ( 4 ) days